Buy more than* S$200* and get FREE SHIPPING

  • Screw Nail, Made From Stainless Steel

Screw Nail, Made From Stainless Steel STDS8100F

1.50 (2)
Item.#
08337506
Mfr.#
STDS8100F
Package Qty.
1Pack(5PC)
Ship pack of
1
5.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Fire walls, fences, ceiling boards and plywood.
2014 TRUSCO Published Page
1-2164
Overall Length L (mm)
100
Finishing Material
Stainless steel (SUS304)
Specification
Flat head
Mass (g/pack)
55
Diameter (phi mm)
4.57
TRUSCO Part Number
510-6311
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Deck floor
1
From Japan
On 2017-02-19 23:03:10
The plus part of the head is weak and it collapses when used with the impact driver.
This review is about item#8337472.
Nail striking operation of wood products used around water
2
From Japan
On 2014-05-12 20:26:38
The groove was not engraved, only the slender recesses were arranged in a spiral pattern. After hitting the cedar board and applying force, I got out of surprise. I'm sorry.
This review is about item#08337533.