Buy more than* S$200* and get FREE SHIPPING

  • Concrete Nails

Concrete Nails CK1225HG

Item.#
08337637
Mfr.#
CK1225HG
Package Qty.
1Pack(65PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
2.75
Weight (g)
90
2015 Trusco Published Pages
1 2148
Surface Processing
Zinc plating
Purpose
For concrete, block, light shaped steel, teakwood pipe, iron plate, wood, electronic appliance and sash., For concrete, block, light shaped steel, teakwood pipe, iron plate, wood, electronic appliance and sash.
Dimensions L (mm)
25.0
TRUSCO Part Number
510-6044
2014 TRUSCO Published Page
1-2164
Mass (g/pack)
90
Material (Body)
Cold heading for carbon steel wire rod (SWRCH40 over 45 or equivalent)