Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Coarse Thread Screw
  • Stainless Steel Coarse Thread Screw
  • Stainless Steel Coarse Thread Screw

Stainless Steel Coarse Thread Screw TKS-S90F

4.00 (1)
Item.#
08337664
Mfr.#
TKS-S90F
Package Qty.
1Pack(20PC)
Ship pack of
1
9.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used mainly for wood
Screw Length (mm)
59
Screw Diameter d
4.5
Weight (g)
170
TRUSCO Part Number
275-3197
2014 TRUSCO Published Page
1-2162
Bit No
No.2
Dimensions L (mm)
90
Material (Body)
Stainless steel (SUS410)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
External deck used for floor · wall
4
From Japan
On 2015-08-17 11:25:30
Satisfied with price
This review is about item#08337707.