Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Coarse Thread Screw
  • Stainless Steel Coarse Thread Screw
  • Stainless Steel Coarse Thread Screw

Stainless Steel Coarse Thread Screw TKS-S65R

5.00 (5)
Item.#
08337716
Mfr.#
TKS-S65R
Package Qty.
1Pack(30PC)
Ship pack of
1
9.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)NO.2
Screw Diameter d
4.2
Screw Length (mm)
65
Material (Body)
Stainless steel (SUS410)
Screw Length (mm)
45
Dimensions (Designation d x Length L)(mm)
M4.2x65
Weight (g)
117
TRUSCO Part Number
275-2905
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Woodworking General
5
From Japan
On 2016-12-27 02:40:50
SUS410 is an easy-to-use screw so thin than SUS304. Strength, we distinguish size, both in corrosion resistance.
This review is about item#08337673.
furniture
5
From Japan
On 2016-07-07 16:10:13
Very survives soon reach when needed.
This review is about item#08337716.
Production of Takigitana
5
From Japan
On 2015-12-14 16:46:06
We use the safe. Although whether strong to rust can not be determined at this stage. Since the number of price is also affordable was also fewer of the pack, is the number likely to come in handy at the time to plan the fine woodworking.
This review is about item#08337752.
Repair work.
5
From Japan
On 2015-10-03 23:22:58
In just the right length, it was saved a lot.
This review is about item#08337655.
Wood work
5
From Japan
On 2014-01-30 20:22:30
Very convenient and repeat purchase
This review is about item#08337655.