Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Coarse Thread Screw
  • Stainless Steel Coarse Thread Screw
  • Stainless Steel Coarse Thread Screw

Stainless Steel Coarse Thread Screw TKS-S57R

5.00 (6)
Item.#
08337734
Mfr.#
TKS-S57R
Package Qty.
1Pack(35PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)NO.2
Screw Diameter d
3.8
Screw Length (mm)
57
Material (Body)
Stainlesssteel(SUS410)
Purpose
Used mainly for wood
Screw Length (mm)
45
Dimensions (Designation d x Length L)(mm)
M3.8x57
Weight (g)
101
TRUSCO Part Number
275-2891
2014 TRUSCO Published Page
1-2162
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Production of woodwork work
5
From Japan
On 2017-03-22 21:04:04
There are various stainless steel screws, but recently it has settled on TRUSCO exclusively. However, monotaro is somewhat expensive compared to other shops.
This review is about item#8337691.
Woodworking in general
5
From Japan
On 2016-12-27 02:40:50
SUS410 is thinner than SUS 304 so it is easy to use screw. It uses intensity, size and corrosion resistance properly.
This review is about item#08337673.
furniture
5
From Japan
On 2016-07-07 16:10:13
It arrives immediately when necessary and it is very helpful.
This review is about item#08337716.
Production of wooden shelves
5
From Japan
On 2015-12-14 16:46:06
It was safe to use. Although it can not be determined at the present stage whether it is strong against rust. Because the price was reasonable and the number was also less packed, it is a number that seems to be useful when planning fine woodworking.
This review is about item#08337752.
Repair work.
5
From Japan
On 2015-10-03 23:22:58
It was just good enough, I was saved a lot.
This review is about item#08337655.
Wood working
5
From Japan
On 2014-01-30 20:22:30
Very convenient and repeat purchase
This review is about item#08337655.