Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Coarse Thread Screw
  • Stainless Steel Coarse Thread Screw
  • Stainless Steel Coarse Thread Screw

Stainless Steel Coarse Thread Screw TKS-S38F

4.00 (1)
Item.#
08337804
Mfr.#
TKS-S38F
Package Qty.
1Pack(55PC)
Ship pack of
1
8.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
104
TRUSCO Part Number
275-3120
2014 TRUSCO Published Page
1-2162
Bit No
No.2
Dimensions L (mm)
38
Material (Body)
Stainlesssteel(SUS410)
Purpose
Used mainly for wood
Screw Length (mm)
32
Screw Diameter d
3.8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for the external deck floors, walls
4
From Japan
On 2015-08-17 11:25:30
Satisfied with the price
This review is about item#08337707.