Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Coarse Thread Screw Slender Type
  • Stainless Steel Coarse Thread Screw Slender Type
  • Stainless Steel Coarse Thread Screw Slender Type
  • Stainless Steel Coarse Thread Screw Slender Type

Stainless Steel Coarse Thread Screw Slender Type TKS-S45JH

5.00 (1)
Item.#
08337917
Mfr.#
TKS-S45JH
Package Qty.
1Pack(45PC)
Ship pack of
1
8.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bit No
No.2
Dimensions L (mm)
45
Material (Body)
Stainless steel (SUS410)
Purpose
For wood
Screw Length (mm)
32
Screw Diameter d
3.3
Weight (g)
66
TRUSCO Part Number
275-2425
2014 TRUSCO Published Page
1-2162
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Small production
5
From Japan
On 2014-11-19 03:59:38
Although welcome in can also be used to thin wood because it is less likely to break, a little high.
This review is about item#08337883.