Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Coarse Thread Screw Slender Type
  • Stainless Steel Coarse Thread Screw Slender Type
  • Stainless Steel Coarse Thread Screw Slender Type
  • Stainless Steel Coarse Thread Screw Slender Type

Stainless Steel Coarse Thread Screw Slender Type TKS-S40JH

3.00 (3)
Item.#
08337926
Mfr.#
TKS-S40JH
Package Qty.
1Pack(50PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
275-2417
Bit No
No.2
Dimensions L (mm)
40
Material (Body)
Stainless steel (SUS410)
Application
Used mainly to wood
Screw Diameter d
3.3
Weight (g)
66
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Production of woodwork work
3
From Japan
On 2017-03-22 21:00:35
There are various kinds of stainless steel screws, but recently it has been settled entirely to TRUSCO. However, monotaro is slightly expensive compared with other shops.
This review is about item#8337935.
Stopper of wall material
1
From Japan
On 2017-03-05 17:21:21
It was hard to use because the punch shape defect of the plus pit and the core of the tip did not match.
This review is about item#8337935.
Accessory production
5
From Japan
On 2014-11-19 03:59:38
I am thankful that it can be used for thin wood because it is less likely to crack, but it is slightly expensive.
This review is about item#08337883.