Buy more than* S$200* and get FREE SHIPPING

  • Chromate Coarse Thread Screw Slender Type

Chromate Coarse Thread Screw Slender Type TKS-50JH

4.42 (12)
Item.#
08338224
Mfr.#
TKS-50JH
Package Qty.
1Pack(80PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M3.3x50
Screw Length (mm)
50
Material (Body)
Iron
2014 TRUSCO Published Page
1-2162
Screw Length (mm)
35
Screw Diameter d
3.3
Surface Processing
Chromateplating
Weight (g)
160
TRUSCO Part Number
275-2336
Purpose
Used mainly to wood
Bit No
No.2
Customer Reviews
5 star 6
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
I used it to fix the shelf board.
3
From Japan
On 2017-10-23 21:05:44
I wish had a bronze, but I did not find it even if I looked it up.
This review is about item#8338197.
Railing plate closure
5
From Japan
On 2017-09-30 13:36:30
It is used for stopping the fence, the shaft is thin and there is no crack of the plate and it is good to use.
This review is about item#8338181.
Fixed flooring
5
From Japan
On 2017-04-12 23:26:17
I used it to fix the flooring on the ground with DIY. Because it is thin, it is also used for other fixation.
This review is about item#8338224.
Woodworking DIY
4
From Japan
On 2017-02-24 14:51:35
Was the quality a little expensive? It is a feeling that it may have been good even for a course less than a cheaper one.
This review is about item#8338206.
Replacing flooring
5
From Japan
On 2017-02-20 17:21:16
Use for fixing in impact work Plus bit sticking well and screw head skidding is not very good.
This review is about item#8338181.
Build a wooden box
4
From Japan
On 2016-10-04 12:04:04
There is no problem in use, but the price is a bit more concerned for the number
This review is about item#8338224.
To my do-it-yourself
5
From Japan
On 2016-06-28 21:56:49
Looking at other people's impressions, I wonder if the price and quality are good
This review is about item#08338224.
Household DIY
5
From Japan
On 2016-06-15 23:27:52
The number is also right, quality is satisfactory.
This review is about item#08338181.
It is DIY.
5
From Japan
On 2016-06-15 21:19:44
It has good bite to the board and it is best for electric drills.
This review is about item#08338206.
assembly
4
From Japan
On 2016-06-09 19:15:02
Good
This review is about item#08338276.