Chromate Coarse Thread Screw Slender Type TKS-70JH
(12)
Item.#
08338267
Mfr.#
TKS-70JH
Package Qty.
1Pack(50PC)
Ship pack of
1
Item Feature
Screw Diameter d
3.8
Surface Processing
Chromateplating
Weight (g)
160
TRUSCO Part Number
275-2379
Purpose
Used mainly to wood
Bit No
No.2
Dimensions (Designation d x Length L)(mm)
M3.8x70
Screw Length (mm)
70
Material (Body)
Iron
2014 TRUSCO Published Page
1-2162
Screw Length (mm)
46
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
6
4 star
5
3 star
1
2 star
0
1 star
0
Review Rating:
12 Customer Reviews
The reviews are automatic translation.
I used it to fix the shelf board.
From Japan
On 2017-10-23 21:05:44
I wish had a bronze, but I did not find it even if I looked it up.
Railing plate closure
From Japan
On 2017-09-30 13:36:30
It is used for stopping the fence, the shaft is thin and there is no crack of the plate and it is good to use.
Fixed flooring
From Japan
On 2017-04-12 23:26:17
I used it to fix the flooring on the ground with DIY. Because it is thin, it is also used for other fixation.
Woodworking DIY
From Japan
On 2017-02-24 14:51:35
Was the quality a little expensive? It is a feeling that it may have been good even for a course less than a cheaper one.
Replacing flooring
From Japan
On 2017-02-20 17:21:16
Use for fixing in impact work Plus bit sticking well and screw head skidding is not very good.
Build a wooden box
From Japan
On 2016-10-04 12:04:04
There is no problem in use, but the price is a bit more concerned for the number
To my do-it-yourself
From Japan
On 2016-06-28 21:56:49
Looking at other people's impressions, I wonder if the price and quality are good
Household DIY
From Japan
On 2016-06-15 23:27:52
The number is also right, quality is satisfactory.
It is DIY.
From Japan
On 2016-06-15 21:19:44
It has good bite to the board and it is best for electric drills.
assembly
From Japan
On 2016-06-09 19:15:02
Good
Customers Who Bought This Item Also Bought
Top