Buy more than* S$200* and get FREE SHIPPING

  • Chromate Coarse Thread Screw Slender Type

Chromate Coarse Thread Screw Slender Type TKS-75JH

4.43 (7)
Item.#
08338276
Mfr.#
TKS-75JH
Package Qty.
1Pack(45PC)
Ship pack of
1
6.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Iron
2014 TRUSCO Published Page
1-2162
Screw Length (mm)
54
Screw Diameter d
3.8
Surface Processing
Chromateplating
Weight (g)
150
TRUSCO Part Number
275-2387
Purpose
Used mainly to wood
Bit No
No.2
Dimensions (Designation d x Length L)(mm)
M3.8x75
Screw Length (mm)
75
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Box-making tree
4
From Japan
On 2016-10-04 12:04:04
We do not have any problem in use, towards the price is a little care in spite of the number
This review is about item#8338224.
The do-it-yourself
5
From Japan
On 2016-06-28 21:56:49
Look impressions of other people, how price and quality is good
This review is about item#08338224.
Household DIY
5
From Japan
On 2016-06-15 23:27:52
The number is also just good, quality is also satisfied.
This review is about item#08338181.
It is DIY.
5
From Japan
On 2016-06-15 21:19:44
Good bite to the plate, it is ideal for electric drill.
This review is about item#08338206.
assembly
4
From Japan
On 2016-06-09 19:15:02
The good
This review is about item#08338276.
In use in the fabrication of the speaker BOX
4
From Japan
On 2014-12-25 20:00:32
Easy to use because Uchikomeru up in because there is a relatively small portion of the head. The next is in thinking to try to change the "Minibisu".
This review is about item#08338181.
Umbilical set fixed organize chest of drawers
4
From Japan
On 2013-03-05 09:38:29
6φ Thabo to reduce the screw head so Thabo process is noticeable is wanted slender (2.8φ) long (60mm) screws that can be used.
This review is about item#08338242.