Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor PHV-635BT

Item.#
08338407
Mfr.#
PHV-635BT
Package Qty.
1Pack(12PC)
Ship pack of
1
7.87 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Overall Length (mm)
35
2014 TRUSCO Published Page
1-2206
Compatible Bits
(+)No.3
Head Shape
Hex head
Nominal Diameter (mm)
6
Weight (g)
87
TRUSCO Part Number
202-7801
Maximum Tensile Load kn (kgf)
3.4(350)
Hole Drilling Depth (mm)
45
Drill Diameter (phi mm)
5.3