Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Less Anchor

Plug Less Anchor PF-432SBT

Item.#
08338416
Mfr.#
PF-432SBT
Package Qty.
1Pack(18PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Head Shape
Countersunk head
Nominal Diameter (mm)
4
Weight (g/pc)
1.71
Finishing Material
Stainless
Maximum Tensile Load kn (kgf)
2.8(290)
Hole Drilling Depth (mm)
42
Drill Diameter (phi mm)
3.4
Overall Length (mm)
32
TRUSCO Part Number
202-7585
2014 TRUSCO Published Page
1-2201
Compatible Bits
(+)No.2