Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor PP-432SBT

Item.#
08338425
Mfr.#
PP-432SBT
Package Qty.
1Pack(18PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Weight (g/pc)
2.10
Finishing Material
Stainless
Maximum Tensile Load kn (kgf)
2.8(290)
Hole Drilling Depth (mm)
42
Drill Diameter (phi mm)
3.4
Overall Length (mm)
32
TRUSCO Part Number
202-7607
2014 TRUSCO Published Page
1-2203
Compatible Bits
(+)No.2
Head Shape
Pan head
Nominal Diameter (mm)
4