Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Less Anchor

Plug Less Anchor PFV-545BT

Item.#
08338434
Mfr.#
PFV-545BT
Package Qty.
1Pack(20PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Weight (g)
93
TRUSCO Part Number
202-7488
Maximum Tensile Load kn (kgf)
3.3(340)
Hole Drilling Depth (mm)
55
Drill Diameter (phi mm)
4.3
Nominal Diameter (mm)
5
Overall Length (mm)
45
2014 TRUSCO Published Page
1-2201
Compatible Bits
(+)No.2
Head Shape
Countersunk head