Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor PF-425SBT

Item.#
08338443
Mfr.#
PF-425SBT
Package Qty.
1Pack(24PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Weight (g/pc)
1.38
Finishing Material
Stainless
Maximum Tensile Load kn (kgf)
1.7(180)
Hole Drilling Depth (mm)
35
Drill Diameter (phi mm)
3.4
Overall Length (mm)
25
TRUSCO Part Number
202-7577
2014 TRUSCO Published Page
1-2201
Compatible Bits
(+)No.2
Head Shape
Countersunk head
Nominal Diameter (mm)
4