Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor PFV-610BT

Item.#
08338477
Mfr.#
PFV-610BT
Package Qty.
1Pack(3PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Nominal Diameter (mm)
6
Overall Length (mm)
100
2014 TRUSCO Published Page
1-2201
Compatible Bits
(+)No.3
Head Shape
Countersunk head
Drill Diameter (phi mm)
5.3
Weight (g)
57
TRUSCO Part Number
202-7798
Maximum Tensile Load kn (kgf)
5.3(550)
Hole Drilling Depth (mm)
110