Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor PWV-425BT

Item.#
08338486
Mfr.#
PWV-425BT
Package Qty.
1Pack(42PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Drill Diameter (phi mm)
3.4
Weight (g)
109
TRUSCO Part Number
202-7810
Maximum Tensile Load kn (kgf)
1.7(180)
Hole Drilling Depth (mm)
35
Head Shape
Seat with pan head
Nominal Diameter (mm)
4
Overall Length (mm)
25
2014 TRUSCO Published Page
1-2205
Compatible Bits
(+)No.2