Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor PFV-690BT

Item.#
08338495
Mfr.#
PFV-690BT
Package Qty.
1Pack(4PC)
Ship pack of
1
7.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Compatible Bits
(+)No.3
Head Shape
Countersunk head
Nominal Diameter (mm)
6
Overall Length (mm)
90
2014 TRUSCO Published Page
1-2201
Maximum Tensile Load kn (kgf)
5.3(550)
Hole Drilling Depth (mm)
100
Drill Diameter (phi mm)
5.3
Weight (g)
67
TRUSCO Part Number
202-7526