Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor PFV-432BT

Item.#
08338504
Mfr.#
PFV-432BT
Package Qty.
1Pack(58PC)
Ship pack of
1
8.47 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Nominal Diameter (mm)
4
Overall Length (mm)
32
2014 TRUSCO Published Page
1-2201
Compatible Bits
(+)No.2
Head Shape
Countersunk head
Drill Diameter (phi mm)
3.4
Weight (g)
113
TRUSCO Part Number
202-7461
Maximum Tensile Load kn (kgf)
2.8(290)
Hole Drilling Depth (mm)
42