Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plug Less Anchor

Plug Less Anchor PPV-432BT

Item.#
08338513
Mfr.#
PPV-432BT
Package Qty.
1Pack(58PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Compatible Bits
(+)No.2
Head Shape
Pan head
Nominal Diameter (mm)
4
Overall Length (mm)
32
2014 TRUSCO Published Page
1-2203
Maximum Tensile Load kn (kgf)
2.8(290)
Hole Drilling Depth (mm)
42
Drill Diameter (phi mm)
3.4
Weight (g)
136
TRUSCO Part Number
202-7445