Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor PFV-425BT

Item.#
08338522
Mfr.#
PFV-425BT
Package Qty.
1Pack(68PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Nominal Diameter (mm)
4
Overall Length (mm)
25
2014 TRUSCO Published Page
1-2201
Compatible Bits
(+)No.2
Head Shape
Countersunk head
Drill Diameter (phi mm)
3.4
Weight (g)
108
TRUSCO Part Number
202-7453
Maximum Tensile Load kn (kgf)
1.7(180)
Hole Drilling Depth (mm)
35