Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor PPV-425BT

Item.#
08338531
Mfr.#
PPV-425BT
Package Qty.
1Pack(68PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Compatible Bits
(+)No.2
Head Shape
Pan head
Nominal Diameter (mm)
4
Overall Length (mm)
25
2014 TRUSCO Published Page
1-2203
Maximum Tensile Load kn (kgf)
1.7(180)
Hole Drilling Depth (mm)
35
Drill Diameter (phi mm)
3.4
Weight (g)
130
TRUSCO Part Number
202-7437