Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor PFV-670BT

Item.#
08338547
Mfr.#
PFV-670BT
Package Qty.
1Pack(6PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Compatible Bits
(+)No.3
Head Shape
Countersunk head
Nominal Diameter (mm)
6
Overall Length (mm)
70
2014 TRUSCO Published Page
1-2201
Maximum Tensile Load kn (kgf)
5.3(550)
Hole Drilling Depth (mm)
80
Drill Diameter (phi mm)
5.3
Weight (g)
78
TRUSCO Part Number
202-7500