Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor PFV-675BT

Item.#
08338556
Mfr.#
PFV-675BT
Package Qty.
1Pack(6PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Overall Length (mm)
75
2014 TRUSCO Published Page
1-2201
Compatible Bits
(+)No.3
Head Shape
Countersunk head
Nominal Diameter (mm)
6
Weight (g)
81
TRUSCO Part Number
202-7518
Maximum Tensile Load kn (kgf)
5.3(550)
Hole Drilling Depth (mm)
85
Drill Diameter (phi mm)
5.3