Buy more than* S$200* and get FREE SHIPPING

  • Gypsum Board Screw
  • Gypsum Board Screw
  • Gypsum Board Screw

Gypsum Board Screw TSB-3832

5.00 (1)
Item.#
08338635
Mfr.#
TSB-3832
Package Qty.
1Pack(105PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)NO.2
Surface Processing
Rasupato processing
Screw Length (mm)
25.5 to 27
Screw Length (mm)
3.2
TRUSCO Part Number
275-2581
Screw Diameter d
3.8
Material (Body)
Iron
Dimensions (Designation d x Length L)(mm)
3.8x3.2
Weight (g)
165
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of lightweight items
5
From Japan
On 2015-04-12 18:39:23
If it is a thing of about 5 kilos, it will be sufficient to use 4 points to fasten, but hand tightening is essential. If it is a lightweight thing that does not use a board anchor, it is easy and recommended.
This review is about item#08338617.