Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Screw for Interior
  • Power Screw for Interior
  • Power Screw for Interior

Power Screw for Interior TMB-3832

4.00 (3)
Item.#
08338653
Mfr.#
TMB-3832
Package Qty.
1Pack(120PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bit No
No.2
Purpose
Mainly uses wood. Ideal for interiors.
Surface Processing
Chromate plating
Screw Length (mm)
25.5 - 27.0
TRUSCO Part Number
275-2727
Specification
Double-start thread. Type 17 Point
Screw Diameter d
M3.8
Overall Length L (mm)
32
Material (Body)
Steel (SAE1018)
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For plywood fixing
4
From Japan
On 2018-05-31 14:39:01
The product is ordinary wood work. I wish I could go cheaper.
This review is about item#8338653.
To a do-it-yourself carpenter
4
From Japan
On 2017-07-12 12:10:01
Every day is something like Sunday now, so I thought about making shelves here and there and get angry.
This review is about item#8338662.
Production of woodworking furniture
4
From Japan
On 2016-11-10 22:43:18
Unfortunately the head diameter was not marked, so it took extra labor for the dowel hole. Please display head diameter all in future.
This review is about item#8338653.