Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Power Screw for Interior
  • Power Screw for Interior
  • Power Screw for Interior

Power Screw for Interior TMB-4242

4.00 (2)
Item.#
08338671
Mfr.#
TMB-4242
Package Qty.
1Pack(90PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bit No
No.2
Overall Length L (mm)
42
Material (Body)
Steel (SAE1018)
2014 TRUSCO Published Page
1-2161
Purpose
Mainly uses for wood. For interiors.
Surface Processing
Chromate plating
Specification
Double-start thread. Type 17 Point
Screw Length (mm)
27.5 to 29.0
TRUSCO Part Number
275-2743
Mass (g/pack)
217
Screw Diameter d
M4.2
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To a do-it-yourself carpenter
4
From Japan
On 2017-07-12 12:10:01
Every day is something like Sunday now, so I thought about making shelves here and there and get angry.
This review is about item#8338662.
Production of woodworking furniture
4
From Japan
On 2016-11-10 22:43:18
Unfortunately the head diameter was not marked, so it took extra labor for the dowel hole. Please display head diameter all in future.
This review is about item#8338653.