Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Screw for Interior
  • Power Screw for Interior
  • Power Screw for Interior

Power Screw for Interior TMB-4590

4.00 (3)
Item.#
08338723
Mfr.#
TMB-4590
Package Qty.
1Pack(35PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bit No
No.2
TRUSCO Part Number
275-2794
Screw Diameter d
M4.5
Overall Length L (mm)
90
Material (Body)
Steel (SAE1018)
Specification
Double-start thread. Type 17 Point
Purpose
Mainly uses wood. Ideal for interiors.
Surface Processing
Chromate plating
Screw Length (mm)
49.5 - 51.5
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For plywood fixing
4
From Japan
On 2018-05-31 14:39:01
The product is ordinary wood work. I wish I could go cheaper.
This review is about item#8338653.
To a do-it-yourself carpenter
4
From Japan
On 2017-07-12 12:10:01
Every day is something like Sunday now, so I thought about making shelves here and there and get angry.
This review is about item#8338662.
Production of woodworking furniture
4
From Japan
On 2016-11-10 22:43:18
Unfortunately the head diameter was not marked, so it took extra labor for the dowel hole. Please display head diameter all in future.
This review is about item#8338653.