Buy more than* S$200* and get FREE SHIPPING

  • Power Screw for Interior
  • Power Screw for Interior
  • Power Screw for Interior

Power Screw for Interior TMB-48120

4.00 (2)
Item.#
08338741
Mfr.#
TMB-48120
Package Qty.
1Pack(20PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bit No
No.2
Surface Processing
Chromate plating
Screw Length (mm)
49.5 to 51.5
TRUSCO Part Number
275-2816
Mass (g/pack)
139
Screw Diameter d
M4.8
Specification
Double-start thread. Type 17 Point
Overall Length L (mm)
120
Material (Body)
Steel (SAE1018)
2014 TRUSCO Published Page
1-2161
Purpose
Mainly uses for wood. For interiors.
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To a do-it-yourself carpenter
4
From Japan
On 2017-07-12 12:10:01
Every day is something like Sunday now, so I thought about making shelves here and there and get angry.
This review is about item#8338662.
Production of woodworking furniture
4
From Japan
On 2016-11-10 22:43:18
Unfortunately the head diameter was not marked, so it took extra labor for the dowel hole. Please display head diameter all in future.
This review is about item#8338653.