Buy more than* S$200* and get FREE SHIPPING

  • It Hanger
  • It Hanger
  • It Hanger

It Hanger IT-640BT

4.00 (2)
Item.#
08338775
Mfr.#
IT-640BT
Package Qty.
1Pack(8PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Trivalent chromate plating
Application
Handrail fixing. Installing a rain barrel. Bracket stopper.
Maximum Tensile Load kn (kgf)
3.5(360)
Clamp Thickness (mm)
10 - 22
Drill Diameter (phi mm)
7.5
TRUSCO Part Number
202-7291
Material (Body)
Made of steel
Plate Length C(mm)
24
Screw Length l (mm)
23
Overall Length L (mm)
40
Screw Designation Dimension
M6
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-05-28 20:59:57
I am repeating because I am more affordable than materials and purchase prices.
This review is about item#8338802.
Hollow panel anchor
3
From Japan
On 2014-11-21 19:16:15
I was able to use it normally. It was a special anchor and I bought it at a nearby home center, cheaper at least.
This review is about item#08338793.