Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • It Hanger
  • It Hanger
  • It Hanger

It Hanger IT-650BT

4.50 (4)
Item.#
08338784
Mfr.#
IT-650BT
Package Qty.
1Pack(8PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Trivalent chromate plating
Application
Handrail fixing. Installing a rain barrel. Bracket stopper.
Plate Length C(mm)
24
Screw Length l (mm)
33
Overall Length L (mm)
50
Screw Designation Dimension
M6
Material (Body)
Made of steel
TRUSCO Part Number
202-7305
Maximum Tensile Load kn (kgf)
3.5(360)
Clamp Thickness (mm)
10 - 32
Drill Diameter (phi mm)
7.5
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For hanging the leveling bar after tricking with a tractor
5
From Japan
On 2018-05-23 19:08:14
I attach an eye nut that does not need much strength, it is good if there is a thin iron plate in the neck under dimension of the above work attachment
This review is about item#8338757.
Use monitor TV for wall mounting
5
From Japan
On 2018-04-17 18:57:34
If the ground of the gypsum board wall is a sheathing board, the eye screw works but I use an IT hanger because no power comes out. If you stop the mounting bracket at 4 points, it is okay if one adult hanging. I am careful that the roll plate of the hanger is perpendicular to the board.
This review is about item#8338802.
Electrical construction
5
From Japan
On 2017-05-28 20:59:57
I am repeating because I am more affordable than materials and purchase prices.
This review is about item#8338802.
Hollow panel anchor
3
From Japan
On 2014-11-21 19:16:15
I was able to use it normally. It was a special anchor and I bought it at a nearby home center, cheaper at least.
This review is about item#08338793.