Buy more than* S$200* and get FREE SHIPPING

  • It Hanger
  • It Hanger
  • It Hanger

It Hanger IT-860BT

4.33 (3)
Item.#
08338811
Mfr.#
IT-860BT
Package Qty.
1Pack(8PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Surface Processing
Trivalent chromate plating
Application
Handrail fixing. Installing a rain barrel. Bracket stopper.
Screw Length l (mm)
40
Overall Length L (mm)
60
Screw Designation Dimension
M8
Plate Length C(mm)
30
Material (Body)
Made of steel
Maximum Tensile Load kn (kgf)
4.4(450)
Clamp Thickness (mm)
12 - 38
Drill Diameter (phi mm)
9.0
TRUSCO Part Number
202-7330
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Use monitor TV for wall mounting
5
From Japan
On 2018-04-17 18:57:34
If the ground of the gypsum board wall is a sheathing board, the eye screw works but I use an IT hanger because no power comes out. If you stop the mounting bracket at 4 points, it is okay if one adult hanging. I am careful that the roll plate of the hanger is perpendicular to the board.
This review is about item#8338802.
Electrical construction
5
From Japan
On 2017-05-28 20:59:57
I am repeating because I am more affordable than materials and purchase prices.
This review is about item#8338802.
Hollow panel anchor
3
From Japan
On 2014-11-21 19:16:15
I was able to use it normally. It was a special anchor and I bought it at a nearby home center, cheaper at least.
This review is about item#08338793.