Buy more than* S$200* and get FREE SHIPPING

  • Board Fastener 10pcs
  • Board Fastener 10pcs
  • Board Fastener 10pcs

Board Fastener 10pcs B-416BT

4.33 (3)
Item.#
08338836
Mfr.#
B-416BT
Package Qty.
1Pack(10PC)
Ship pack of
1
6.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M4
Outside Diameter D (phi mm)
6.8
Maximum Tensile Load kn (kgf)
0.34(34.6)
Overall Length L (mm)
38
TRUSCO Part Number
202-7381
Drill Diameter (phi mm)
9
Finishing Material
(Body) Steel / SPCC, (pan head screws) Steel / SWRCH6A
Compatible Board Thickness (mm)
10 to 16
Screw Length (mm)
42
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To gypsum board
3
From Japan
On 2014-08-16 23:50:04
There is a lower hole 9 mm, but is perfect in 8 mm. It can be fixed firmly.
This review is about item#08338845.
Equipment installation to plaster
5
From Japan
On 2014-01-15 16:13:40
During the open leg, probably because you are using a special tool (pliers), it does not feel the shortcomings. You can normally use.
This review is about item#08338836.
Gypsum board, or install a toilet seat remote control or a towel hanging, installation of hanging clock location sort
5
From Japan
On 2013-12-15 14:12:02
You can use without any problems. Cheap and recommended.
This review is about item#08338836.