Buy more than* S$200* and get FREE SHIPPING

  • Board Fastener 10pcs
  • Board Fastener 10pcs
  • Board Fastener 10pcs

Board Fastener 10pcs B-423BT

4.33 (3)
Item.#
08338845
Mfr.#
B-423BT
Package Qty.
1Pack(10PC)
Ship pack of
1
6.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M4
Outside Diameter D (phi mm)
6.8
TRUSCO Part Number
202-7399
Compatible Board Thickness (mm)
17 to 23
Screw Length (mm)
49
Drill Diameter (phi mm)
9
Finishing Material
(Body) Steel / SPCC, (pan head screws) Steel / SWRCH6A
Maximum Tensile Load kn (kgf)
0.50(51.0)
Overall Length L (mm)
45
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To gypsum board
3
From Japan
On 2014-08-16 23:50:04
There are 9 mm underlay, but it is perfect at 8 mm. I can fix it with certainty.
This review is about item#08338845.
Installation of equipment to plaster
5
From Japan
On 2014-01-15 16:13:40
Because I am using a special tool (pliers) when opening legs, I do not feel a drawback. It can be used normally.
This review is about item#08338836.
Attach a toilet seat remote control or a towel hanger to the gypsum board, change the place of installation of the watch
5
From Japan
On 2013-12-15 14:12:02
It can be used without problems. It is cheap and recommended.
This review is about item#08338836.