Buy more than* S$200* and get FREE SHIPPING

  • Board Fastener 12pcs
  • Board Fastener 12pcs
  • Board Fastener 12pcs

Board Fastener 12pcs B-405BT

Item.#
08338854
Mfr.#
B-405BT
Package Qty.
1Pack(12PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Tensile Load kn (kgf)
0.52(53.0)
Compatible Board Thickness (mm)
2 to 5
Drill Diameter (phi mm)
9
Outside Diameter D (phi mm)
6.8
TRUSCO Part Number
202-7364
Screw Diameter d
M4
Overall Length L (mm)
21
Screw Length (mm)
22
Finishing Material
(Body) Steel / SPCC, (pan head screws) Steel / SWRCH6A
Application
Lighting equipment mounting. Audio equipment mounting. Shelf with receipt.