Buy more than* S$200* and get FREE SHIPPING

  • Cavity Wall Anchor
  • Cavity Wall Anchor
  • Cavity Wall Anchor

Cavity Wall Anchor B-514BT

Item.#
08338863
Mfr.#
B-514BT
Package Qty.
1Pack(6PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2213
Screw Diameter d
M5
Overall Length L (mm)
52
Screw Length (mm)
55
Finishing Material
(Body) Steel / SPCC, (pan head screws) Steel / SWRCH6A
Application
Lighting equipment mounting. Audio equipment mounting. Shelf support mounting.
Maximum Tensile Load kn (kgf)
0.38(38.7)
Compatible Board Thickness (mm)
7 to 14
Drill Diameter (phi mm)
13
Outside Diameter D (phi mm)
9
TRUSCO Part Number
202-7402