Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Board Fastener 8pcs
  • Board Fastener 8pcs
  • Board Fastener 8pcs

Board Fastener 8pcs B-409LBT

4.67 (3)
Item.#
08338881
Mfr.#
B-409LBT
Package Qty.
1Pack(8PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
32
Screw Length (mm)
36
TRUSCO Part Number
202-7429
2014 TRUSCO Published Page
1-2212
Screw Diameter d
M4
Finishing Material
(Body) Steel / SPCC, (hook) Steel / SWRCH6A
Drill Diameter (phi mm)
9.0
Outside Diameter D (phi mm)
6.8
Accessories
L-shaped hook
Maximum Tensile Load kn (kgf)
0.30(30.6)
Compatible Board Thickness (mm)
3 to 10
Application
Lighting equipment mounting. Audio equipment mounting. Shelf support mounting.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Home DIY
5
From Japan
On 2015-10-12 20:52:47
It was quite expensive to go to the home sensor so it was good to buy it cheaply
This review is about item#08338881.
I used it to hang the pendant lamp.
5
From Japan
On 2014-03-05 13:34:02
Because it has an S character hook, you do not have to buy it individually. There are various types of anchors for gypsum boards, but for use on the ceiling this is not possible and not possible.
This review is about item#08338872.
Repair of broken antenna
4
From Japan
On 2012-05-15 21:47:11
Convert to a popular short antenna now
This review is about item#08338897.