Buy more than* S$200* and get FREE SHIPPING

  • Nylon Plug MG Type
  • Nylon Plug MG Type
  • Nylon Plug MG Type

Nylon Plug MG Type MG-1050BT

5.00 (1)
Item.#
08338906
Mfr.#
MG-1050BT
Package Qty.
1Pack(16PC)
Ship pack of
1
6.74 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material (Body)
Nylon
Purpose
Coping mounting. Basin mounting.
Use Wood Screw (mm)
Concrete 6.2 to 8.0 / ALC panel 6.2
Implantment Depth (mm)
50
Overall Length L (mm)
50
Outside Diameter D (phi mm)
10
TRUSCO Part Number
202-7691
2014 TRUSCO Published Page
1-2218
Maximum Tensile Load kn (kgf)
Concrete 2.9 (300) /ALC1.2 (130)
Hole Drilling Depth (mm)
55
Drill Diameter (phi mm)
Concrete 10.0 / ALC panel 9.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of bathroom handrail
5
From Japan
On 2016-01-15 17:24:31
Especially it was able to be used without problems. I have not installed yet, so I do not know the durability yet.
This review is about item#08338924.