Buy more than* S$200* and get FREE SHIPPING

  • Nylon Plug MG Type
  • Nylon Plug MG Type
  • Nylon Plug MG Type

Nylon Plug MG Type MG-630BT

5.00 (1)
Item.#
08338924
Mfr.#
MG-630BT
Package Qty.
1Pack(40PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
202-7674
Maximum Tensile Load kn (kgf)
Concrete 1.2 (130) / ALC0.4 (50)
Hole Drilling Depth (mm)
35
Drill Diameter (phi mm)
Concrete panel 6.0/ALC 5.5
Material (Body)
Nylon
Use Wood Screw (mm)
3.5 to 4.5/ALC concrete panel 3.5
Implantment Depth (mm)
30
Overall Length L (mm)
30
Outside Diameter D (phi mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of bathroom handrail
5
From Japan
On 2016-01-15 17:24:31
Especially it was able to be used without problems. I have not installed yet, so I do not know the durability yet.
This review is about item#08338924.