Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Plug MG Type
  • Nylon Plug MG Type
  • Nylon Plug MG Type

Nylon Plug MG Type MG-525BT

5.00 (1)
Item.#
08338933
Mfr.#
MG-525BT
Package Qty.
1Pack(60PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
5
TRUSCO Part Number
202-7666
Maximum Tensile Load kn (kgf)
Concrete 1.0 (110) / ALC0.2 (30)
Hole Drilling Depth (mm)
30
Drill Diameter (phi mm)
Concrete panel 5.0/ALC 4.5
Material (Body)
Nylon
Use Wood Screw (mm)
2.7 to 3.5/ALC concrete panel 3.1
Implantment Depth (mm)
25
Overall Length L (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of bathroom handrail
5
From Japan
On 2016-01-15 17:24:31
Especially it was able to be used without problems. I have not installed yet, so I do not know the durability yet.
This review is about item#08338924.