Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plug Less Anchor

Plug Less Anchor TM-ABT

Item.#
08338942
Mfr.#
TM-ABT
Package Qty.
1Pack(10PC)
Ship pack of
1
7.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
Drill Diameter (phi mm)
8.0
Using Screw Diameter (mm)
3.5 to 6.0
TRUSCO Part Number
275-1461
Maximum Tensile Load kn (kgf)
0.3(35)
Test Matrix
Plywood 4.0mm
Material (Body)
Polypropylene (PE)
2014 TRUSCO Published Page
1-2214