Buy more than* S$200* and get FREE SHIPPING

  • Cavity Wall Anchor

Cavity Wall Anchor TM-BBT

5.00 (1)
Item.#
08339134
Mfr.#
TM-BBT
Package Qty.
1Pack(10PC)
Ship pack of
1
6.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For hollow wall, ALC panel, concrete
Using Screw Diameter (mm)
3.5 to 6.0
Drill Diameter (phi mm)
8
TRUSCO Part Number
275-1470
Test Matrix
Gypsum board 9.5mm / 12.5mm
Compatible Board Thickness (mm)
9.0 to 13.0
2014 TRUSCO Published Page
1-2214
Finishing Material
Polypropylene
Weight (g)
1.13
Mass (g/pack)
25.7
Maximum Tensile Load kn (kgf)
0.2(24)/0.4(40)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an anchor to the calcium silicate plate or the like.
5
From Japan
On 2015-05-22 17:01:57
Installation is also not difficult, you have me play a as desired function.
This review is about item#08339134.