Buy more than* S$200* and get FREE SHIPPING

  • Cavity Wall Anchor

Cavity Wall Anchor TM-CBT

5.00 (1)
Item.#
08339143
Mfr.#
TM-CBT
Package Qty.
1Pack(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For hollow wall, ALC panel, concrete
Using Screw Diameter (mm)
3.5 to 6.0
TRUSCO Part Number
275-1488
Test Matrix
Gypsum board 19.0mm
Compatible Board Thickness (mm)
16.0 to 18.0
Weight (g)
1.32
2014 TRUSCO Published Page
1-2214
Finishing Material
Polypropylene
Mass (g/pack)
27.6
Maximum Tensile Load kn (kgf)
0.5(55)
Drill Diameter (phi mm)
8.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an anchor to a chemical board etc.
5
From Japan
On 2015-05-22 17:01:57
Installation is also not difficult, and it fulfills the function as desired.
This review is about item#08339134.