Buy more than* S$200* and get FREE SHIPPING

  • Self-Drilling Drywall Anchor

Self-Drilling Drywall Anchor BTP-425BT

Item.#
08339152
Mfr.#
BTP-425BT
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Maximum tensile load is the value of concrete strength FC21N/m2.
Overall Length (mm)
25
Head Diameter dk (mm)
12
Weight (g)
0.8
TRUSCO Part Number
275-1518
Maximum Tensile Load kn (kgf)
Gypsum board 9.5mm: 0.2 (21.9) gypsum board 12.5mm: 0.2 (21.6)
Overall Length L (mm)
25
Mass (g/pack)
22.4
Using Screw Diameter (mm)
3.5 to 4.0
Finishing Material
Plastic
Application
Gypsum board