Buy more than* S$200* and get FREE SHIPPING

  • Self-Drilling Drywall Anchor

Self-Drilling Drywall Anchor BT-425BT

Item.#
08339161
Mfr.#
BT-425BT
Package Qty.
1Pack(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Maximum tensile load is the value of concrete strength FC21N/m2.
Overall Length (mm)
25
Mass (g/pack)
60.4
Weight (g)
4.6
TRUSCO Part Number
275-1500
Maximum Tensile Load kn (kgf)
Gypsum board 9.5mm: 0.1 (13.9) gypsum board 12.5mm: 0.2 (20.8)
Overall Length L (mm)
25
2014 TRUSCO Published Page
1-2209
Using Screw Diameter (mm)
4
Finishing Material
Zinc die-casting
Application
Gympus board, plywood, calcium silicate board (8mm or less). For GL construction method.