Buy more than* S$200* and get FREE SHIPPING

  • With 10-mm All Anchor

With 10-mm All Anchor SC-1080BT

Item.#
08339186
Mfr.#
SC-1080BT
Package Qty.
1Pack(4PC)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete. Construction work and facilities construction which is easy to get rust.
Overall Length (mm)
80
2014 TRUSCO Published Page
1-2180
Mounting Thickness (mm)
1 to 26
Implantment Depth (mm)
40
Screw Length (mm)
25
Weight (g)
51.2
TRUSCO Part Number
202-7119
Nominal Designation of Screw
M10
Maximum Tensile Load kn (kgf)
10.2(1048)
Drill Diameter (phi mm)
10.5
Finishing Material
Stainless steel / ultra corrosion resistant surface modification treatment (SPAC processing)