Buy more than* S$200* and get FREE SHIPPING

  • With 10-mm All Anchor

With 10-mm All Anchor SC-1260BT

Item.#
08339195
Mfr.#
SC-1260BT
Package Qty.
1Pack(4PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete. Construction work and facilities construction which is easy to get rust.
Mounting Thickness (mm)
1 to 6
Implantment Depth (mm)
40
Screw Length (mm)
20
Overall Length (mm)
60
2014 TRUSCO Published Page
1-2180
Nominal Designation of Screw
M12
Maximum Tensile Load kn (kgf)
13.9(1420)
Drill Diameter (phi mm)
12.7
Weight (g)
66.4
TRUSCO Part Number
202-7127
Finishing Material
Stainless steel / ultra corrosion resistant surface modification treatment (SPAC processing)