Buy more than* S$200* and get FREE SHIPPING

  • With 10-mm All Anchor

With 10-mm All Anchor SC-1050BT

Item.#
08339222
Mfr.#
SC-1050BT
Package Qty.
1Pack(6PC)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete. Construction work and facilities construction which is easy to get rust.
Screw Length (mm)
20
Overall Length (mm)
50
2014 TRUSCO Published Page
1-2180
Mounting Thickness (mm)
1 to 6
Implantment Depth (mm)
35
Drill Diameter (phi mm)
10.5
Weight (g)
35.4
TRUSCO Part Number
202-7097
Nominal Designation of Screw
M10
Maximum Tensile Load kn (kgf)
7.2(740)
Finishing Material
Stainless steel / ultra corrosion resistant surface modification treatment (SPAC processing)