Buy more than* S$200* and get FREE SHIPPING

  • With 10-mm All Anchor

With 10-mm All Anchor SC-1060BT

Item.#
08339231
Mfr.#
SC-1060BT
Package Qty.
1Pack(6PC)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For concrete. Construction work and facilities construction which is easy to get rust.
2014 TRUSCO Published Page
1-2180
Mounting Thickness (mm)
1 to 6
Implantment Depth (mm)
40
Screw Length (mm)
25
Overall Length (mm)
60
TRUSCO Part Number
202-7101
Nominal Designation of Screw
M10
Maximum Tensile Load kn (kgf)
10.2(1048)
Drill Diameter (phi mm)
10.5
Weight (g)
40.4
Finishing Material
Stainless steel / ultra corrosion resistant surface modification treatment (SPAC processing)